B16V - 16-14 Vinyl Butt Splice,

Nsi

  • $24.33 (Per 50)
  • $0.49 (Each)

  • $24.33 (Per 50)

  • $48.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B16V
Manufacturer
Nsi
Manufacturer's Part Number
B16-V
Description
16-14 Vinyl Butt Splice,
16-14 Awg Vinyl Insulated Butt Splice, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069757 / 00662381069757
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.49 (Each)
Carton
$0.49 (Each)
Standard Packaging
$24.33 (Per 50)
Resources
Images
 
 
B16V - Small Image
 
B16V - Large Image
Tech Bulletins
 
 
B16V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
16-14 Vinyl Butt Splice, 50 Per Pack
extra long description
NSI B16-V 16-14 Vinyl Butt Splice,
Features
16-14 AWG Vinyl Insulated Butt Splice, 50/Pack
Long Description
16-14 AWG Vinyl Insulated Butt Splice, 50/Pack
Special Features
Vinyl Insulated 16-10 AWG - 100 Pack
Description
16-14 VINYL BUTT SPLICE,
Additional Information
Warranty
1 YEAR
Terminal Size
1.024 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B16-V
GTIN
00662381069757
UPC
662381069757
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Butt Connectors
Category Description
Comp & Mech Lugs and Butt Splices
Availability
minimum qty
50
Packaging
Weight per each
0.176
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Splicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat