B22N - 22-18 Nylon Butt Splice

Nsi

  • $62.36 (Per 100)
  • $0.62 (Each)

  • $62.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22N
Manufacturer
Nsi
Manufacturer's Part Number
B22-N
Description
22-18 Nylon Butt Splice
22-18 Awg Nylon Insulated Butt Splice - 100/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069801 / 00662381069801
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$62.36 (Per 100)
Resources
Images
 
 
B22N - Large Image
 
B22N - Small Image
Tech Bulletins
 
 
B22N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Red
Descriptions
Product Type
22-18 Nylon Butt Splice
extra long description
NSI B22-N 22-18 Nylon Butt Splice
Features
22-18 AWG Nylon Insulated Butt Splice - 100/Pack
Description
22-18 NYLON BUTT SPLICE
Long Description
22-18 AWG Nylon Insulated Butt Splice - 100/Pack
Special Features
Nylon Insulated 22-18 AWG - 100 Pack
Additional Information
Warranty
1 YEAR
Terminal Size
1.024 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B22-N
GTIN
00662381069801
UPC
662381069801
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Connectors
Availability
minimum qty
100
Packaging
Weight per each
0.272
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Splicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat