C.2 - #2AWG Cu Comp Splice

Nsi

  • $2.87 (Each)
  • $2.87 (Each)

  • $143.36 (Per 50)

  • $286.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C.2
Manufacturer
Nsi
Manufacturer's Part Number
C-2
Description
#2AWG Cu Comp Splice
Long Barrel TINNEDCOPPERSPLICE2 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037534 / 6623810375348 / 00662381037534
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$2.87 (Each)
Standard Packaging
$143.36 (Per 50)
Resources
Images
 
 
C.2 - Small Image
 
C.2 - Large Image
Tech Bulletins
 
 
C.2 - Tech Bulletin
Other Links
 
 
C.2 - Other
Descriptions
Description
#2AWG CU COMP SPLICE
Product Type
2 Awg Copper Long Barrel Splice - Brown
extra long description
NSI C-2 2 AWG Copper Long Barrel Sp
Features
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381037534
UPC
662381037534
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
3.9
Carton
1
Package
50
You must have an account to view stock levels
These alternate items can be purchased instead of C.2.
Jump To:

Cross Referenced

These items are similar to C.2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11003 3M Electrical Products n/a
2LBS Amprobe n/a
VHS-2 Anderson n/a
VHS2 Anderson n/a
YS2C Burndy 00781810507001
YGS2C Burndy 00781810220405
YS2C1 Burndy n/a
DPC6 DOSSERT n/a
CSL-2 Galvan Industries 00632591712101
C 2 Greaves n/a
C-2 Greaves 00784491130025
VHS2 Hubbell Power Systems 00096359338871
CSL2 Ideal Industries n/a
CTL-2 ILSCO 00783669127751
136700002 KEARNEY n/a
94516 Morris 00601986945165
C-2 NSi Industries 00662381037534
SCL2-Q Panduit 00074983904419
SCS2-Q Panduit 00074983903153
BBCU-2 Penn-Union 00785037215060
54807 Thomas & Betts 00786210548074
C-2 C 2 Thomas & Betts n/a
CU2 Thomas & Betts 00783786130849
54007 Thomas & Betts n/a
C2 Thomas & Betts n/a
CSP2 Thomas & Betts 00783786132065
C-2 D Thomas & Betts n/a

* All prices subject to change.