C1 - #1 Cu Long Barrel Compression Butt Splice

Nsi

  • $8.12 (Each)
  • $8.12 (Each)

  • $406.09 (Per 50)

  • $812.18 (Per 100)

In-Stock: 250 available at other locations ( find a store with stock)
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
C1
Manufacturer
Nsi
Manufacturer's Part Number
C-1
Description
#1 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE1 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037541 / 6623810375416 / 00662381037541
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.12 (Each)
Carton
$8.12 (Each)
Standard Packaging
$406.09 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
250
Resources
Images
 
 
C1 - Small Image
 
C1 - Large Image
Other Links
 
 
C1 - Other
Tech Bulletins
 
 
C1 - Tech Bulletin
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
Copper
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=2.20 - OD=.469 - ID=.359
Descriptions
Description
#1 CU LONG BARREL COMPRESSION BUTT SPLICE
Extra Long Description
NSI C-1 Tinned Copper Splice- Long
Features
Long Barrel TinnedCopperSplice1 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice1 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Tinned Copper Splice- Long Barrel, 1 Awg
Special Features
# 1 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
GTIN
00662381037541
UPC
662381037541
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C1.
Jump To:

Similar Items

Similar items are close alternatives to C1, though they may not be 100% alike.

Cross Referenced

These items are similar to C1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-1 Anderson n/a
VHS1 Anderson n/a
YS1C Burndy 00781810506905
C 1 Greaves n/a
C-1 Greaves 00784491130001
CTL-1 ILSCO 00783669127850
94518 Morris 00601986945189
C-1 NSi Industries 00662381037541
SCL1-E Panduit 00074983904464
SCS1-E Panduit 00074983903207
BBCU-1 Penn-Union 00785037215008
54808 Thomas & Betts 00786210548081
C-1 C 1 Thomas & Betts n/a
CU1 Thomas & Betts 00783786130856
VHS1 Hubbell Power Systems 00096359338833

* All prices subject to change.

Begin Live Chat