C10 - 1/0 Cu Long Barrel Compression Butt Splice

Nsi

  • $11.06 (Each)
  • $11.06 (Each)

  • $552.84 (Per 50)

  • $1,105.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C10
Manufacturer
Nsi
Manufacturer's Part Number
C-1/0
Description
1/0 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE1/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037558 / 6623810375584 / 00662381037558
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Carton
$11.06 (Each)
Standard Packaging
$552.84 (Per 50)
Resources
Images
 
 
C10 - Large Image
 
C10 - Large Image
Tech Bulletins
 
 
C10 - Tech Bulletin
Other Links
 
 
C10 - Other
Features
Number of Conductors
2
Poles
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=2.20 - OD=.519 - ID=.389
Descriptions
Description
1/0 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
1/0 AWG (STR) - CU Splice
Product Type
1/0 Awg Copper Long Barrel Splice - Pink
extra long description
NSI C-1/0 1/0 AWG Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-1/0
GTIN
00662381037558
UPC
662381037558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of C10.
Jump To:

Similar Items

Similar items are close alternatives to C10, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inch...
  • Our Part #: 54809
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54809
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.53) ·
54809 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

QTY:
Each
Add
1/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($227.90) ·
YS25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.79

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 1/0 Awg Wire.
  • Our Part #: SCS10X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS1/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($152.80) ·
SCS10X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11005 3M Electrical Products n/a
O1LBS Amprobe n/a
VHS-1/0 Anderson n/a
VHS10 Anderson n/a
YS25 Burndy 00781810507506
DPC10 DOSSERT n/a
CSH1/0 ESP n/a
CSS1/0R FRANKEL n/a
CSL-1/0 Galvan Industries 00632591712088
C 10 Greaves n/a
C10 Greaves 00784491130087
C1/0 Greaves n/a
C-1/0 Greaves n/a
VHS1/0 Hubbell Power Systems n/a
CSL1/0 Ideal Industries n/a
CTL-1/0 ILSCO 00783669127959
MRC1/0 MAC n/a
94520 Morris 00601986945202
C-1/0 NSi Industries 00662381037558
SCL1/0-X Panduit 00074983904259
SCS1/0-X Panduit 00074983903252
SCL1/0 Panduit n/a
BBCU-1/0 Penn-Union 00785037215039
54809 Thomas & Betts 00786210548098
C 1/0 Thomas & Betts 00783786716869
CU10 Thomas & Betts 00783786132195
54009 Thomas & Betts n/a

* All prices subject to change.