C12N - 12-10AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $26.00 (Per 50)
  • $0.52 (Each)

  • $26.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C12N
Manufacturer
Nsi
Manufacturer's Part Number
C12-N
Description
12-10AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381362629 / 00662381362629
Weight per unit
0.172 L
Price & Packaging
Minimum Order Quantity
50
Unit
$0.52 (Each)
Carton
$26.00 (Per 50)
Resources
Images
 
 
C12N - Small Image
 
C12N - Large Image
 
C12N - Large Image
 
C12N - Large Image
 
C12N - Large Image
Tech Bulletins
 
 
C12N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-10 AWG
Descriptions
Description
12-10AWG CLOSED END WIRE NYL CONN W/CRMP SLV
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These closed-end connectors feature a corrosion and chemical resistant nylon cover over a metal crimp cap wire terminal. These connectors are easy to install; simply twist your wires together to form a connection, then slide the closed end butt connector over the pigtail and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these closed-end conn
Product Type
12-10 Awg Closed End Conn.-Nylon, 50/Pack
extra long description
NSI C12-N 12-10 Awg Closed End Conn
Long Description
The Easy-Twist C12-N 50-Count Pack of Nylon Closed-End Wire Connectors are designed for use on pre-insulated wires in the 12-10 AWG size range. They’re UL-certified as self-extinguishing and rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The closed-end nylon connector features an internal metal crimp sleeve that can be tightened over twisted pre-insulated wires to form a safe and secure join. Their compact design is useful for applications in tight areas or anywhere else you need to
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
C12-N
Brand
NSi
GTIN
00662381362629
UPC
662381362629
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat