C16N - 16-14AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $32.92 (Per 100)
  • $0.33 (Each)

  • $32.92 (Per 100)

Availability: Currently Out Of Stock
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
C16N
Manufacturer
Nsi
Manufacturer's Part Number
C16-N
Description
16-14AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 22-14 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need T
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381068019 / 6623810680190 / 00662381068019
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.33 (Each)
Carton
$32.92 (Per 100)
Resources
Images
 
 
C16N - Small Image
 
C16N - Large Image
 
C16N - Large Image
 
C16N - Large Image
 
C16N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
22-14 AWG
Voltage Rating
300
Material
Nylon
insulation
Nylon 6-6
Material, Color, and Finish
Finish
NYLON
Color
White
Descriptions
extra long description
NSI C16-N CU CMP Splice Long 350 MC
Product Type
Cu CMP Splice Long 350 MCM
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These closed-end connectors feature a corrosion and chemical resistant nylon cover over a metal crimp cap wire terminal. These connectors are easy to install; simply twist your wires together to form a connection, then slide the closed end butt connector over the pigtail and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these closed-end conn
Long Description
The Easy-Twist C16-N 100-Count Pack of Nylon Closed-End Wire Connectors are designed for use on pre-insulated wires in the 22-14 AWG size range. They’re UL-certified as self-extinguishing and rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The closed-end nylon connector features an internal metal crimp sleeve that can be tightened over twisted pre-insulated wires to form a safe and secure join. Their compact design is useful for applications in tight areas or anywhere else you need t
Description
16-14AWG CLOSED END WIRE NYL CONN W/CRMP SLV
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C16-N
sub brand
Easy Twist
GTIN
00662381068019
UPC
662381068019
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.152
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C16N.
Jump To:

Similar Items

Similar items are close alternatives to C16N, though they may not be 100% alike.

Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire R...
  • Our Part #: RB44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB44
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($83.24) · 500 ($416.20) ·
RB44 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.24

Per 100

QTY:
Each
Add
16-14 Awg Closed End Conn.-Nylon, Pack Of 25
  • MFR Part #: C16-N-S
  • GTIN: 00662381068118
  • Manufacturer: NSI
CU CMP Splice Long 4 AWG
  • MFR Part #: C16-N-B
  • GTIN: 00662381068514
  • Manufacturer: NSI
Cross Referenced

These items are similar to C16N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16734 3M Electrical Products n/a
30-249 Ideal Industries 00783250213795
30-649 Ideal Industries 00783250213832
22002 Morris 00601986220026
C16-N NSi Industries 00662381068019
C16-N-B NSi Industries 00662381068514
ST-22 SELECTOR SWITCH n/a
RB44 Thomas & Betts 00786210804309
20-089 Gardner Bender 00032076049966
CE-14-0025P GC-Waldom Electronics n/a
C 14N Greaves n/a
C14N Greaves 00784491700310
19160-0012 Molex n/a
22102 Morris 00601986221023
NPAB1 Penn-Union 00785037910903

* All prices subject to change.

Begin Live Chat