C3 - 3AWG Cu LNG CMP Splice

Nsi

  • $11.92 (Each)
  • $11.92 (Each)

  • $596.00 (Per 50)

  • $1,192.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3
Manufacturer
Nsi
Manufacturer's Part Number
C-3
Description
3AWG Cu LNG CMP Splice
Long Barrel Tinnedcoppersplice 3 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037527 / 6623810375270 / 00662381037527
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.92 (Each)
Carton
$11.92 (Each)
Standard Packaging
$596.00 (Per 50)
Resources
Images
 
 
C3 - Small Image
 
C3 - Large Image
Tech Bulletins
 
 
C3 - Tech Bulletin
Other Links
 
 
C3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3AWG CU LNG CMP SPLICE
Product Type
Easy Twist Closed End Conn 16-14 100 PK
extra long description
NSI C-3 Easy Twist Closed End Conn
Features
Long Barrel TinnedCopperSplice 3 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice 3 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381037527
UPC
662381037527
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
3.3
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat