C350 - 350 Cu Long Barrel Compression Butt Splice

Nsi

  • $18.46 (Each)
  • $18.46 (Each)

  • $221.47 (Per 12)

  • $1,845.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C350
Manufacturer
Nsi
Manufacturer's Part Number
C-350
Description
350 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 350MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381037619 / 6623810376192 / 00662381037619
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Carton
$18.46 (Each)
Standard Packaging
$221.47 (Per 12)
Resources
Images
 
 
C350 - Small Image
 
C350 - Large Image
Other Links
 
 
C350 - Other
Tech Bulletins
 
 
C350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Description
350 CU LONG BARREL COMPRESSION BUTT SPLICE
Product Type
16-14 Awg Closed End Conn.-Nyl 100 PC Bag
extra long description
NSI C-350 16-14 AWG CLOSED END CONN
Features
Long Barrel Tinned Copper Splice 350MCM: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-350
GTIN
00662381037619
UPC
662381037619
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.31
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat