C40 - 4/0 Cu Compression Butt Splice

Nsi

  • $14.88 (Each)
  • $14.88 (Each)

  • $371.97 (Per 25)

  • $1,487.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C40
Manufacturer
Nsi
Manufacturer's Part Number
C-4/0
Description
4/0 Cu Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE4/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/EAN/GTIN
662381037589 / 6623810375898 / 00662381037589
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.88 (Each)
Carton
$14.88 (Each)
Standard Packaging
$371.97 (Per 25)
Resources
Images
 
 
C40 - Small Image
 
C40 - Large Image
Other Links
 
 
C40 - Other
Tech Bulletins
 
 
C40 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
600 V
Number of Conductors
2
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Purple
Dimensions and Weight
Size
L=2.75 - OD=.690 - ID=.550
Descriptions
Description
4/0 CU COMPRESSION BUTT SPLICE
Long Description
Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
4/0 AWG (STR) - CU Splice
Product Type
WRD Tap Cover 5/8" "O" Die
extra long description
NSI C-4/0 WRD Tap Cover 5/8" "O" D
Features
Long Barrel Tinned Copper Splice 4/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-4/0
GTIN
00662381037589
UPC
662381037589
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat