C5 - Insulating Cover For WR Series Tap Connector "O" D

Nsi

  • $3.97 (Each)
  • $3.97 (Each)

  • $19.84 (Per 5)

  • $396.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C5
Manufacturer
Nsi
Manufacturer's Part Number
C5
Description
Insulating Cover For WR Series Tap Connector "O" D
Insulating Cover For WR Series Tap Connector "O" Die Hinged Polyurethane Cover For Easy Installation Of WR Series Tap Connectors. Eliminates Taping. Drain Ports Prevent Accumulation Of Moisture. Ultraviolet Stabilized.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Insulating Materials
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
662381011114 / 6623810111144 / 00662381011114
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$3.97 (Each)
Standard Packaging
$19.84 (Per 5)
Resources
Images
 
 
C5 - Small Image
 
C5 - Large Image
Features
Conductor Size
1 3/4 Long or Less
Material
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Polypropylene
Descriptions
Features
Insulating Cover For WR Series Tap Connector "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Description
INSULATING COVER FOR WR SERIES TAP CONNECTOR "O" D
Long Description
Insulating Cover For WR Series Tap Connector "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Product Type
WRD Tap Covr O Die
extra long description
NSI C5 WRD Tap covr O Die
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381011114
UPC
662381011114
Packaging
Weight per each
0.6
Carton
1
Package
5
You must have an account to view stock levels
These alternate items can be purchased instead of C5.
Jump To:

Cross Referenced

These items are similar to C5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C5 NSi Industries 00662381011114
KP-1 Penn-Union 00785037418423

* All prices subject to change.