C500 - 500 Cu Long Barrel Compression Butt Splice

Nsi

  • $33.54 (Each)
  • $33.54 (Each)

  • $201.25 (Per 6)

  • $3,354.17 (Per 100)

In-Stock: 294 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C500
Manufacturer
Nsi
Manufacturer's Part Number
C-500
Description
500 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037633 / 6623810376338 / 00662381037633
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.54 (Each)
Carton
$33.54 (Each)
Standard Packaging
$201.25 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
294
Resources
Images
 
 
C500 - Small Image
 
C500 - Large Image
Other Links
 
 
C500 - Other
Tech Bulletins
 
 
C500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.25 - OD=1.06 - ID=.830
Descriptions
Description
500 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - CU Splice
Product Type
500 MCM Copper Long Barrel Splice - Brown
extra long description
NSI C-500 500 MCM Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-500
GTIN
00662381037633
UPC
662381037633
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.57
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat