C500 - 500 Cu Long Barrel Compression Butt Splice

Nsi

  • $28.14 (Each)
  • $28.14 (Each)

  • $168.84 (Per 6)

  • $2,814.01 (Per 100)
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
C500
Manufacturer
Nsi
Manufacturer's Part Number
C-500
Description
500 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037633 / 6623810376338 / 00662381037633
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.14 (Each)
Carton
$28.14 (Each)
Standard Packaging
$168.84 (Per 6)
Resources
Images
 
 
C500 - Small Image
 
C500 - Large Image
Other Links
 
 
C500 - Other
Tech Bulletins
 
 
C500 - Tech Bulletin
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
600 V
Poles
1
Number of Conductors
2
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.25 - OD=1.06 - ID=.830
Descriptions
Description
500 CU LONG BARREL COMPRESSION BUTT SPLICE
Product Type
Cu CMP Splice Long 2/0 Awg
extra long description
NSI C-500 CU CMP Splice Long 2/0 AW
Features
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - CU Splice
Long Description
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-500
GTIN
00662381037633
UPC
662381037633
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.57
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C500.
Jump To:

Similar Items

Similar items are close alternatives to C500, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, 500 Kcmil, 925/24 Tin Plated, Die ...
  • Our Part #: 54818
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54818
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.44) ·
54818 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.91

Each

QTY:
Each
Add
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 2 ($109.12) · 6 ($327.36) ·
YS34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.56

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 4-3/4 Inch Length, Max 35KV, Wire Size 500 K...
  • Our Part #: CU500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CU500
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CU500 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Copper Butt Splice, Long Barrel, 500 Kcmil Cable.
  • Our Part #: SCL5006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCL500-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($130.27) ·
SCL5006 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.71

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
  • Our Part #: SCS5006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS500-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.72) · 12 ($169.44) ·
SCS5006 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11014 3M Electrical Products 00054007129073
53089 Amprobe n/a
VHS500 Anderson n/a
VHS-500 Anderson n/a
YS34 Burndy 00781810508503
DPC50 DOSSERT n/a
CSH500 ESP n/a
CSS50R FRANKEL n/a
CSL-500 Galvan Industries 00632591712194
C 500 Greaves n/a
C-500 Greaves 00784491130247
VACS500 Hubbell Power Systems 00096359334446
VHS500 Hubbell Power Systems 00096359338970
CSL500 Ideal Industries n/a
CTL-500 ILSCO 00783669148985
136700500 KEARNEY n/a
MRC500 MAC n/a
94536 Morris 00601986945363
C-500 NSi Industries 00662381037633
SCL500-6 Panduit 00074983904655
SCS500-6 Panduit 00074983903658
BBCU-050 Penn-Union 00785037215428
5606-5 Raco 00050169560655
CU500 Thomas & Betts 00783786132256
54818 Thomas & Betts 00786210548180
C 500 Thomas & Betts n/a
C-500 Thomas & Betts 00042269655003
54018 Thomas & Betts 00786210540184

* All prices subject to change.

Begin Live Chat