C6 - #6 Cu Long Barrel Compression Butt Splice

Nsi

  • $7.11 (Each)
  • $7.11 (Each)

  • $711.19 (Per 100)
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
C6
Manufacturer
Nsi
Manufacturer's Part Number
C-6
Description
#6 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037503 / 6623810375034 / 00662381037503
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.11 (Each)
Carton
$7.11 (Each)
Standard Packaging
$711.19 (Per 100)
Resources
Images
 
 
C6 - Small Image
 
C6 - Large Image
 
C6 - Large Image
Tech Bulletins
 
 
C6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.752 in
Size
L=1.75 - OD=.300 - ID=.200
Descriptions
Description
#6 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice6 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Compression Splice Connector
Long Description
Compression Splice Connector, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.04 lb/EA
Short Description
#8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V
Special Features
Corrosion Resistant
extra long description
NSI C-6 6 AWG Copper Long Barrel Sp
Additional Information
Minimum Conductor Size
#8 AWG
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C-6
sub brand
NSI
GTIN
00662381037503
UPC
662381037503
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C6.
Jump To:

Similar Items

Similar items are close alternatives to C6, though they may not be 100% alike.

Butt Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Ma...
  • Our Part #: 54805
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54805
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($172.24) ·
54805 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.44

Each

QTY:
Each
Add
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS6C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS6C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($625.00) ·
YS6C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.50

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35KV, Wire Size 6 STR...
  • Our Part #: CU6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($335.85) · 500 ($3,358.50) ·
CU6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.72

Each

QTY:
Each
Add
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels ...
  • Our Part #: SCL6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCL6L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($229.52) ·
SCL6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.59

Each

QTY:
Each
Add
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Mark...
  • Our Part #: SCS6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS6-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($199.08) ·
SCS6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-6 Anderson n/a
VHS6 Anderson n/a
YS6C Burndy 00781810507407
DPC2 DOSSERT n/a
CSL-6 Galvan Industries 00632591712200
C 6 Greaves n/a
C-6 Greaves 00784491130063
VHS6 Hubbell Power Systems 00096359338987
CSL6 Ideal Industries n/a
CTL-6 ILSCO 00783669127553
94512 Morris 00601986945127
C-6 NSi Industries 00662381037503
SCL6-L Panduit 00074983904310
SCS6-L Panduit 00074983903054
BBCU-6 Penn-Union 00785037215213
54805 Thomas & Betts 00786210548050
C-6 C 6 Thomas & Betts n/a
CU6 Thomas & Betts 00783786130818
C-6 Thomas & Betts 00783786717064

* All prices subject to change.

Begin Live Chat