C600 - 600 Cu Long Barrel Compression Butt Splice

Nsi

  • $33.11 (Each)
  • $33.11 (Each)

  • $198.69 (Per 6)

  • $3,311.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C600
Manufacturer
Nsi
Manufacturer's Part Number
C-600
Description
600 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE600 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037640 / 6623810376406 / 00662381037640
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.11 (Each)
Carton
$33.11 (Each)
Standard Packaging
$198.69 (Per 6)
Resources
Images
 
 
C600 - Small Image
 
C600 - Large Image
Tech Bulletins
 
 
C600 - Tech Bulletin
Descriptions
Features
Long Barrel TinnedCopperSplice600 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
600 CU LONG BARREL COMPRESSION BUTT SPLICE
Long Description
Long Barrel TinnedCopperSplice600 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
600 MCM Copper Long Barrel Splice - Green
extra long description
NSI C-600 600 MCM Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-600
GTIN
00662381037640
UPC
662381037640
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.78
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.