C8N - 8AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $25.20 (Per 30)
  • $0.84 (Each)

  • $25.20 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C8N
Manufacturer
Nsi
Manufacturer's Part Number
C8-N
Description
8AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381362094 / 00662381362094
Weight per unit
0.232 L
Price & Packaging
Minimum Order Quantity
30
Unit
$0.84 (Each)
Carton
$25.20 (Per 30)
Resources
Images
 
 
C8N - Small Image
 
C8N - Large Image
 
C8N - Large Image
 
C8N - Large Image
 
C8N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
insulation
Nylon 66
Number of Conductors
1
Poles
1
Wire Size
16-10 AWG
Voltage Rating
300 V
Material, Color, and Finish
Finish
NYLON
Color
White
Dimensions and Weight
Size
H=1.09 - W=.563 -ID=.209
Descriptions
Description
8AWG CLOSED END WIRE NYL CONN W/CRMP SLV
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These closed-end connectors feature a corrosion and chemical resistant nylon cover over a metal crimp cap wire terminal. These connectors are easy to install; simply twist your wires together to form a connection, then slide the closed end butt connector over the pigtail and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these closed-end conn
Product Type
8 Awg Closed End Connector-Nylon - 30/Pack
extra long description
NSI C8-N 8 Awg Closed End Connector
Long Description
The Easy-Twist C8-N 40-Count Pack of Nylon Closed-End Wire Connectors are designed for use on pre-insulated wires in the 16-10 AWG size range. They’re UL-certified as self-extinguishing and rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The closed-end nylon connector features an internal metal crimp sleeve that can be tightened over twisted pre-insulated wires to form a safe and secure join. Their compact design is useful for applications in tight areas or anywhere else you need to
Special Features
16-10 AWG - UL94 V-2 - Made From Nylon 66 - 40 Pcs Blister
Additional Information
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
C8-N
Brand
NSi
GTIN
00662381362094
UPC
662381362094
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Closed End Connectors
Availability
minimum qty
30
Packaging
Weight per each
0
Carton
30
Uses, Certifications, and Standards
Application
Splicing Wire
standard
UL 486C
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat