C8N - 8AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $25.20 (Per 30)
  • $0.84 (Each)

  • $25.20 (Per 30)

Availability: Currently Out Of Stock
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
C8N
Manufacturer
Nsi
Manufacturer's Part Number
C8-N
Description
8AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381362094 / 00662381362094
Weight per unit
0.232 L
Price & Packaging
Minimum Order Quantity
30
Unit
$0.84 (Each)
Carton
$25.20 (Per 30)
Resources
Images
 
 
C8N - Small Image
 
C8N - Large Image
 
C8N - Large Image
 
C8N - Large Image
 
C8N - Large Image
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
Nylon
insulation
Nylon 66
Number of Conductors
1
Poles
1
Wire Size
16-10 AWG
Voltage Rating
300 V
Material, Color, and Finish
Finish
NYLON
Color
White
Dimensions and Weight
Size
H=1.09 - W=.563 -ID=.209
Descriptions
Description
8AWG CLOSED END WIRE NYL CONN W/CRMP SLV
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These closed-end connectors feature a corrosion and chemical resistant nylon cover over a metal crimp cap wire terminal. These connectors are easy to install; simply twist your wires together to form a connection, then slide the closed end butt connector over the pigtail and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these closed-end conn
Product Type
8 Awg Closed End Connector-Nylon - 30/Pack
extra long description
NSI C8-N 8 Awg Closed End Connector
Long Description
The Easy-Twist C8-N 40-Count Pack of Nylon Closed-End Wire Connectors are designed for use on pre-insulated wires in the 16-10 AWG size range. They’re UL-certified as self-extinguishing and rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The closed-end nylon connector features an internal metal crimp sleeve that can be tightened over twisted pre-insulated wires to form a safe and secure join. Their compact design is useful for applications in tight areas or anywhere else you need to
Special Features
16-10 AWG - UL94 V-2 - Made From Nylon 66 - 40 Pcs Blister
Additional Information
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
C8-N
Brand
NSi
GTIN
00662381362094
UPC
662381362094
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Closed End Connectors
Availability
minimum qty
30
Packaging
Weight per each
0
Carton
30
Uses, Certifications, and Standards
Application
Splicing Wire
standard
UL 486C
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C8N.
Jump To:

Similar Items

Similar items are close alternatives to C8N, though they may not be 100% alike.

Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire ...
  • Our Part #: RP12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RP12
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($129.78) · 500 ($648.90) ·
RP12 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.78

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat