CTH46 - Heavy Duty Copper C Tap Grounding Connector For 6

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTH46
Manufacturer
Nsi
Manufacturer's Part Number
CTH-46
Description
Heavy Duty Copper C Tap Grounding Connector For 6
Heavy Duty Copper C Tap Grounding Connector For 6 to 4 Awg Run - 4-4 Awg Tap Applications: Copper "C" Taps Are Range-Taking Compression Connectors Made From High Conductivity Copper Alloy. Ideal For Making Tap or Parallel Copper Connections From 8 Sol to 4/0 STR Conductors. Provides Consistent Reliability With Heavy Wall Construction That Prevents Relaxation Of The Joint After Installation. Installation Time Is Reduced Because Of Its "C" Shape. Ul CU486A, 467 Suitable For Direct Burial.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381022141 / 6623810221416 / 00662381022141
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CTH46 - Small Image
 
CTH46 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
(Run) 6 SOL-4 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=.625 - W=.437 - H=.750
Descriptions
Features
Heavy Duty Copper C Tap Grounding Connector for 6 to 4 AWG Run - 4-4 AWG Tap APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial.
Product Type
Copper C Tap 6-4 Main 6-6 Tap
Long Description
Heavy Duty Copper C Tap Grounding Connector for 6 to 4 AWG Run - 4-4 AWG Tap APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial.
Special Features
(Run) 6 SOL-4 STR - (Tap) 6 SOL-6 STR
Description
HEAVY DUTY COPPER C TAP GROUNDING CONNECTOR FOR 6
extra long description
NSI CTH-46 Copper C Tap 6-4 Main 6-
Additional Information
Warranty
1 YEAR
Tap Size
6 SOL-6 STR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
CTH-46
GTIN
00662381022141
UPC
662381022141
Taxonomies, Classifications, and Categories
Type
Copper C Taps
Packaging
Weight per each
0.034
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate-Splice-Tap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat