DE713 - 3/0-4 Cu Solderless Lug

Nsi

  • $11.13 (Each)
  • $11.13 (Each)

  • $200.40 (Per 18)

  • $1,113.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DE713
Manufacturer
Nsi
Manufacturer's Part Number
DE713
Description
3/0-4 Cu Solderless Lug
Copper Solderless Lug, 3/0-4 Awg With 3/8" Mounting Hole Is Made Of 99.98 Pure Electrolytic Copper. Steel-Plated Screws to Prevent Rusting. 25 to 70 Ampere Size and Has 3/8" Hex Head Screws. Rated 600 Volts Max. Ul 486 Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381005151 / 6623810051518 / 00662381005151
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Carton
$11.13 (Each)
Standard Packaging
$200.40 (Per 18)
Resources
Images
 
 
DE713 - Large Image
 
DE713 - Small Image
Tech Bulletins
 
 
DE713 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
175
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
L=2.190 - H=1.030 - W=.750
Descriptions
Long Description
Copper Solderless Lug, 3/0-4 AWG with 3/8" Mounting Hole is made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size and has 3/8" hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Special Features
3/0-4 AWG - CU Only - 18 Pack
Product Type
3/0-4 Cu Solderless Lug
Description
3/0-4 CU SOLDERLESS LUG
extra long description
NSI DE713 3/0-4 Cu Solderless Lug
Features
Copper Solderless Lug 3/0 - 4 AWG: Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
3/0-4 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DE713
GTIN
00662381005151
UPC
662381005151
Taxonomies, Classifications, and Categories
Type
Copper Single Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.17
Carton
1
Package
18
Uses, Certifications, and Standards
environmental conditions
90 C
Application
NSI
standard
UL486A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat