DMT2503S - Double Male Tab DSCNT - Uninsul

Nsi

  • $15.61 (Per 15)
  • $1.04 (Each)

  • $15.61 (Per 15)

  • $104.04 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMT2503S
Manufacturer
Nsi
Manufacturer's Part Number
DMT250-3-S
Description
Double Male Tab DSCNT - Uninsul
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters Have A Similar Tongue Style to A Spade. Block Spades Have Longer, Flatter Sides Designed For Use In Terminal Blocks. Electro Tin Plated Copper With Brazed Seam, Easy-Entry Nylon. 600V, 105 Degress C. Features: Style: Male Female Adapter Material: Tin Plated Copper Quantity: 15 Count Stud Size: .250 X .032 Brand Equivalent: Ideal 83-9801
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381080547 / 6623810805470 / 00662381080547
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Standard Packaging
$15.61 (Per 15)
Resources
Images
 
 
DMT2503S - Small Image
 
DMT2503S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
DOUBLE MALE TAB DSCNT - UNINSUL
Product Type
Double Male Tab - Uninsulated
extra long description
NSI DMT250-3-S Double Male Tab - Un
Features
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Long Description
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Special Features
Double Male Tabs .250 x .032 - 15 Pack
Additional Information
Terminal Size
.250 x .032
Warranty
1 YEAR
Number of Terminals
3
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DMT250-3-S
GTIN
00662381080547
UPC
662381080547
Taxonomies, Classifications, and Categories
Type
Male / Female Adaptor
Category Description
TERMINALS
Availability
minimum qty
15
Packaging
Weight per each
0.068
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat