DR3910 - Aluminum Din Rail - 3 FT

Nsi

  • $25.14 (Each)
  • $25.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR3910
Manufacturer
Nsi
Manufacturer's Part Number
DR3910
Description
Aluminum Din Rail - 3 FT
Aluminum Din Rail Is Made From 35 MM Unplated 6061-T6 Aluminum Alloy Providing For A Strong, Lightweight Rail For Mounting Sockets, Terminal Blocks or Other Electro-Mechanical Devices.600 VOLTS1 Count
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121708 - Din rail
UPC/EAN/GTIN
662381167910 / 6623811679100 / 00662381167910
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Resources
Images
 
 
DR3910 - Small Image
 
DR3910 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALUMINUM ALLOY
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Height
10
Width
35
Length
39.3
Size
L=39.3 - H=10mm
Descriptions
Product Type
Aluminum Din Rail - 3 FT
Description
ALUMINUM DIN RAIL - 3 FT
extra long description
NSI DR3910 ALUMINUM DIN RAIL - 3 FT
Features
Aluminum Din Rail is made from 35 mm unplated 6061-T6 Aluminum alloy providing for a strong, lightweight rail for mounting sockets, terminal blocks or other electro-mechanical devices.600 Volts1 Count
Long Description
Aluminum Din Rail is made from 35 mm unplated 6061-T6 Aluminum alloy providing for a strong, lightweight rail for mounting sockets, terminal blocks or other electro-mechanical devices.600 Volts1 Count
Special Features
35 mm Unplated Aluminum Alloy - 1.1 cm Oval Mounting Holes .4 cm apart
Additional Information
Warranty
1 YEAR
Hole Size
1.1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DR3910
GTIN
00662381167910
UPC
662381167910
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
DIN RAIL
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Mounting
1.1 cm Oval Mounting Hole
standard
UL Recognzied
Application
Rail Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat