ESYL25 - Easy-Stack Ylw CBL Stacker, 25PC Bag

Nsi

  • $11.00 (Per Bag)
  • $11.00 (Per Bag)

Availability: Call for Availability

QTY:
Bags
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESYL25
Manufacturer
Nsi
Manufacturer's Part Number
ES-YL-25
Description
Easy-Stack Ylw CBL Stacker, 25PC Bag
Easy-Stack Cable Stacker Is Easy to Load and Can Be Installed Quickly For A Variety Of Applications, Increasing Productivity. Cables Are Self-Securing and Snap In Place No Matter What Angle The Fixture Is Mounted-Even Upside Down. Designed For Wire and Cable Management to Handle Wires or Cables Up to 7/16 Inch In Diameter, It Has The Durability and Strength to Be Installed and Re-Installed to Accommodate Change Orders.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381014061 / 6623810140618 / 00662381014061
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
Bag
Unit
$11.00 (Per Bag)
Resources
Images
 
 
ESYL25 - Small Image
 
ESYL25 - Large Image
Attachments
 
 
ESYL25 - Specification Sheet
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
Plastic
Descriptions
Features
Versatile and easy to use, Easy-Stack Cable Stackeris the perfect solution for a variety of applications.Install with a nail, staple or screw into wood or metal studs to increase productivity.
Product Type
Easy-Stack Cable Stacker - 25 Pack
extra long description
NSI ES-YL-25 Easy-Stack Cable Stack
Description
EASY-STACK YLW CBL STACKER, 25PC BAG
Long Description
Easy-Stack Cable Stacker is easy to load and can be installed quickly for a variety of applications, increasing productivity. Cables are self-securing and snap in place no matter what angle the fixture is mounted-even upside down. Designed for wire and cable management to handle wires or cables up to 7/16 inch in diameter, it has the durability and strength to be installed and re-installed to accommodate change orders.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ES-YL-25
Brand
NSi
GTIN
00662381014061
UPC
662381014061
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per bag
0.69
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ESYL25.
Jump To:

Similar Items

Similar items are close alternatives to ESYL25, though they may not be 100% alike.

Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropyl...
  • Our Part #: SI1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SI-1
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.25) · 250 ($162.50) ·
SI1 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.25

Per 25

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat