EWG70606 - 3/4" X 60' Blue Electrical Tape

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWG70606
Manufacturer
Nsi
Manufacturer's Part Number
EWG7060-6
Description
3/4" X 60' Blue Electrical Tape
Electrical Tape, Vinyl Material, Blue, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706065 / 00662381706065
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWG70606 - Large Image
 
EWG70606 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Blue
Dimensions and Weight
Width
0.75 in
Thickness
0.007 in
Length
60 ft
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Blue, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Features
General Purpose Electrical Tape Blue, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Short Description
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Blue
Special Features
Extremely Flexible with Good Adhesion and Conformability
Description
3/4" X 60' BLUE ELECTRICAL TAPE
Additional Information
Standards Met
UL510;CSA
Made in USA
yes
package quantity
10 CT
Maximum Operating Temperature
+80 °C;+176 °F
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWG7060-6
sub brand
Easy Wrap(TM)
GTIN
00662381706065
UPC
662381706065
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat