F122503V - 12-10AWG Vinyl FML DSCNT

Nsi

  • $34.98 (Per 50)
  • $0.70 (Each)

  • $34.98 (Per 50)

  • $69.96 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F122503V
Manufacturer
Nsi
Manufacturer's Part Number
F12-250-3V
Description
12-10AWG Vinyl FML DSCNT
12-10 Awg Vinyl Insulated Female Disc .250X.032 Tab, 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069153 / 00662381069153
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$34.98 (Per 50)
Resources
Images
 
 
F122503V - Small Image
 
F122503V - Large Image
Tech Bulletins
 
 
F122503V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10AWG VINYL FML DSCNT
Product Type
Vinyl Female Disconnect, 50 Per Pack
extra long description
NSI F12-250-3V Vinyl Female Disconn
Features
12-10 AWG Vinyl Insulated Female Disc .250X.032 Tab, 50 Per Pack
Long Description
12-10 AWG Vinyl Insulated Female Disc .250X.032 Tab, 50 Per Pack
Special Features
Vinyl Insulated Female Disconnect 12-10 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
F12-250-3V
GTIN
00662381069153
UPC
662381069153
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.218
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat