F162503N - 16-14AWG Nylon FML DSCNT

Nsi

  • $85.27 (Per 100)
  • $0.85 (Each)

  • $85.27 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F162503N
Manufacturer
Nsi
Manufacturer's Part Number
F16-250-3N
Description
16-14AWG Nylon FML DSCNT
16-14 Awg Nylon Insulated Female Disc .250X.032 Tab, 100/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069429 / 00662381069429
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$85.27 (Per 100)
Resources
Images
 
 
F162503N - Small Image
 
F162503N - Large Image
Tech Bulletins
 
 
F162503N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14AWG NYLON FML DSCNT
Long Description
16-14 AWG Nylon Insulated Female Disc .250X.032 Tab, 100/Pack
Special Features
Nylon Insulated Female Disconnect 16-14 AWG - 100 Pack
extra long description
NSI F16-250-3N 16-14 Nylon Female D
Features
16-14 AWG Nylon Insulated Female Disc .250X.032 Tab, 100/Pack
Product Type
16-14 Nylon Female Disc.
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
F16-250-3N
GTIN
00662381069429
UPC
662381069429
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Female Disconnect
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.27
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat