G15 - 2-1/2-4IN Armored GRD CLMP

Nsi

  • $86.42 (Each)
  • $86.42 (Each)

  • $518.50 (Per 6)

  • $8,641.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G15
Manufacturer
Nsi
Manufacturer's Part Number
G-15
Description
2-1/2-4IN Armored GRD CLMP
The Nsi G-15 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 2-1/2" to 4" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010162 / 6623810101626 / 00662381010162
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.42 (Each)
Carton
$86.42 (Each)
Standard Packaging
$518.50 (Per 6)
Resources
Images
 
 
G15 - Small Image
 
G15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 STR - 4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
2-1/2-4IN ARMORED GRD CLMP
Long Description
The NSI G-15 Heavy Bronze Ground Clamp with Wire Adapter grips on pipes between 2-1/2" to 4" in diameter and features a wire adapter that swings 360 degrees to make alignment simple. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. The zinc-plated steel screws and bronze clamp body are made of tough, high-quality metals that provide durable performance in a range of applications. Use this clamp to connect grounding conductor to rigid condui
Special Features
2 1/2-4 Water Pipe
Product Type
Ground Clamp HD 1/2-1" DB Rated
extra long description
NSI G-15 Ground Clamp HD 1/2-1" DB
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps offer a convenient and reliable solution for connecting grounding conductor to rigid conduit and water pipes, using an adjustable clamping structure and a rotating wire adapter. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. Grips onto pipes tightly by
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-15
Brand
NSi
GTIN
00662381010162
UPC
662381010162
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight per each
0.95
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat