G1S - 1/2-1" Bronze Ground Clamp, # 2

Nsi

  • $4.81 (Each)
  • $4.81 (Each)

  • $96.20 (Per 20)

  • $481.02 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1S
Manufacturer
Nsi
Manufacturer's Part Number
G-1-S
Description
1/2-1" Bronze Ground Clamp, # 2
The Nsi Bronze Ground Clamp For Water Pipe Grips On Water Pipes Between 1/2" to 1" In Diameter For Quick and Easy Assembly. The Zinc-Plated Steel Screws and Cast Bronze Clamp Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Easily Bond Bare Copper Wire to A Water Pipe or For Use As A Water Meter Shunt. Culus Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010049 / 6623810100490 / 00662381010049
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Carton
$96.20 (Per 20)
Resources
Images
 
 
G1S - Small Image
 
G1S - Large Image
 
G1S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL-2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
1/2-1" BRONZE GROUND CLAMP, # 2
Long Description
Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.24 lb
Special Features
1/2 to 1 in Water Pipe
Product Type
Ground Clamp
Features
Bronze Ground Clamp, 1/2" - 1" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 1/2 to 1 in
extra long description
NSI G-1-S Ground Clamp HD 1 1/4-2"
Additional Information
Warranty
1 YEAR
accessory type
Ground Clamp
Overall Width
0.65 in
Overall Height
1.4 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-1-S
GTIN
00662381010049
UPC
662381010049
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
20
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat