G2S - 1-1/4" - 2" Bronze Ground Clamp, # 2

Nsi

  • $10.44 (Each)
  • $10.44 (Each)

  • $104.42 (Per 10)

  • $1,044.18 (Per 100)

In-Stock: 30 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2S
Manufacturer
Nsi
Manufacturer's Part Number
G-2-S
Description
1-1/4" - 2" Bronze Ground Clamp, # 2
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010056 / 6623810100568 / 00662381010056
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Carton
$10.44 (Each)
Standard Packaging
$104.42 (Per 10)
Stock Availability
Nacogdoches
30 (Check another store)
All Stores
4,075
Resources
Images
 
 
G2S - Small Image
 
G2S - Large Image
 
G2S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Description
1-1/4" - 2" BRONZE GROUND CLAMP, # 2
Product Type
Ground Clamp
extra long description
NSI G-2-S Ground Clamp 1/2-1" 4-6-8
Features
Bronze Ground Clamp, 1 1/4" - 2" Water Pipe Size, 2 STR Ground Wire Max cULus.
Long Description
Ground Clamp, 3.6 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 in Overall Width, 1.69 in Overall Height, 1-1/4 to 2 in IPS Size, #2 AWG Conductor Size, 0.45 lb
Short Description
Ground Clamp HD, 1-1/4 to 2 in
Special Features
1-1/4 to 2 in Pipe Size
Additional Information
accessory type
Ground Clamp
Overall Height
1.69 in
Overall Width
0.75 in
IPS Size
1-1/4 to 2 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;10 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-2-S
GTIN
00662381010056
UPC
662381010056
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,075

Location search:

A-L

Location Stock Available
Andrews
10 View Store
Arlington Branch
40 View Store
Athens
7 View Store
Avondale
17 View Store
Bartlesville
2 View Store
Bastrop
22 View Store
Baytown
10 View Store
Benton
4 View Store
Bentonville
5 View Store
Big Spring
3 View Store
Borger
12 View Store
Bridgeport
9 View Store
Brownsville
5 View Store
Brownwood
10 View Store
Bryan
11 View Store
Burleson
2 View Store
Cabot
1 View Store
Carlsbad
21 View Store
Cedar Park
32 View Store
Centennial
8 View Store
Cleburne
25 View Store
Colorado Springs
13 View Store
Conroe
4 View Store
Conway
1 View Store
Cookeville
15 View Store
Corsicana
1 View Store
Covington
1 View Store
Dallas
579 View Store
Deer Valley
35 View Store
Denton
8 View Store
Dodge City
1 View Store
Dripping Springs
5 View Store
Dumas
4 View Store
Duncan
11 View Store
Durant
12 View Store
Edmond
5 View Store
El Dorado
4 View Store
Enid
16 View Store
Ennis
4 View Store
Forney
10 View Store
Fort Collins
3 View Store
Fort Stockton
3 View Store
Ft. Worth
24 View Store
Gainesville
6 View Store
Galena Park
25 View Store
Galveston
5 View Store
Georgetown
19 View Store
Gilbert
10 View Store
Gonzales
2 View Store
Granbury
4 View Store
Greenville
4 View Store
Hereford
2 View Store
Hobbs
95 View Store
Hot Springs
3 View Store
Humble
5 View Store
Huntsville
2 View Store
Jonesboro
8 View Store
Katy
13 View Store
Kenedy
52 View Store
Kerrville
11 View Store
Kilgore
3 View Store
Killeen
19 View Store
Lafayette
10 View Store
Lancaster
10 View Store
Laredo
21 View Store
Las Cruces
2 View Store
Lawton
3 View Store
League City
14 View Store
Lee's Summit
3 View Store
Leesville
13 View Store

M-Z

Location Stock Available
Mansfield
2 View Store
Marble Falls
10 View Store
McKinney
5 View Store
Mesa
14 View Store
Midland
65 View Store
Midwest City
14 View Store
Monroe
10 View Store
Moore
9 View Store
N Little Rock
23 View Store
N. San Antonio
33 View Store
Nashville
11 View Store
Natchitoches
1 View Store
NE Wichita
3 View Store
New Braunfels
10 View Store
New Orleans
34 View Store
Newnan
4 View Store
North Austin
47 View Store
North Fort Worth
68 View Store
Pampa
4 View Store
Paris
2 View Store
Pearland
7 View Store
Pearsall
16 View Store
Pecos
22 View Store
Pine Bluff
11 View Store
Pineville
5 View Store
Plainview
1 View Store
Plano
14 View Store
Pleasanton
24 View Store
Prescott Valley
4 View Store
Prosper
3 View Store
Pryor
12 View Store
Rockwall
13 View Store
Round Rock
7 View Store
Russellville
1 View Store
Ruston
9 View Store
Salina
2 View Store
San Angelo
12 View Store
San Antonio
53 View Store
San Marcos
69 View Store
Searcy
3 View Store
Shawnee
9 View Store
Sherman
30 View Store
Shreveport
2 View Store
Siloam Springs
4 View Store
South Austin
15 View Store
Spring
6 View Store
Stafford
13 View Store
Stephenville
3 View Store
Stillwater
9 View Store
Stockbridge
10 View Store
Sulphur
8 View Store
Sulphur Springs
4 View Store
Sweetwater
2 View Store
Tampa Bay East
3 View Store
Temple
3 View Store
Terrell
13 View Store
Tomball
9 View Store
Tucson
37 View Store
Uvalde
1 View Store
Vidalia
3 View Store
Waco
10 View Store
Waxahachie
1 View Store
Weatherford
6 View Store
West Dallas
295 View Store
West Ft. Worth
28 View Store
Wichita Falls
6 View Store
Yukon
13 View Store

* All prices subject to change.

Begin Live Chat