G2SDB - 1-1/4-2 BRNS Clamp Direct

Nsi

  • $35.39 (Each)
  • $35.39 (Each)

  • $353.92 (Per 10)

  • $3,539.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2SDB
Manufacturer
Nsi
Manufacturer's Part Number
G-2-SDB
Description
1-1/4-2 BRNS Clamp Direct
The Nsi G-2-SDB Heavy Duty Bronze Ground Clamp For Direct Burial Grips On Pipes Between 1-1/4" to 2" In Diameter and Is Suitable For Direct Burial Applications. The 304 Stainless Steel Screws and Cast Bronze Clamp Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010094 / 6623810100940 / 00662381010094
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.39 (Each)
Carton
$35.39 (Each)
Standard Packaging
$353.92 (Per 10)
Resources
Images
 
 
G2SDB - Small Image
 
G2SDB - Large Image
 
G2SDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Long Description
Ground Clamp, 3.6 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 in Overall Width, 1.69 in Overall Height, 1-1/4 to 2 in IPS Size, #2 AWG Conductor Size, 0.49 lb
Special Features
1-1/4 to 2 in Pipe Size - 304 Stainless Steel Screws
Description
1-1/4-2 BRNS CLAMP DIRECT
Product Type
Ground Clamp
Features
Direct Burial Bronze Ground Clamp, 1 1/4" - 2" Conduit Size, 2 STR Ground Wire Max, cULus.
Short Description
Ground Clamp HD, 1-1/4 to 2 in, DB Rated
extra long description
NSI G-2-SDB Ground Clamp 1/2-1" w/A
Additional Information
Warranty
1 YEAR
accessory type
Ground Clamp
Overall Width
0.75 in
Overall Height
1.69 in
IPS Size
1-1/4 to 2 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
G-2-SDB
Brand
Nsi Industries
GTIN
00662381010094
UPC
662381010094
Taxonomies, Classifications, and Categories
Type
Heavy Duty Direct Burial Ground Clamp
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.49 lb
Weight per each
0.49
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat