GBC210 - 10CKT Isol Ground Bar

Nsi

  • $49.04 (Each)
  • $49.04 (Each)

  • $147.12 (Per 3)
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
GBC210
Manufacturer
Nsi
Manufacturer's Part Number
GBC2-10
Description
10CKT Isol Ground Bar
The Nsi GBC2-10 Copper Isolated Ground Bar Mounts Onto Most Surfaces Using The High-Strength Glass-Filler Polyester Base, Then Fits Up to 10 Copper Cables In The 2 to 14 Awg Size Range. The High-Conductivity Copper Body Is Rated For Use With Copper Wiring and Forms Reliable Connections Using The Simple Tightening Screw Lug Design. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381010735 / 6623810107352 / 00662381010735
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.04 (Each)
Standard Packaging
$147.12 (Per 3)
Resources
Images
 
 
GBC210 - Small Image
 
GBC210 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-14 AWG
Voltage Rating
600 V
insulation
Glass Filled Polyester Base
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Size
2-14 AWG
Length
4.07
Descriptions
extra long description
NSI GBC2-10 Ground Bar CU 10 Circui
Product Type
Ground Bar Cu 10 Circuit 2-14
Description
10CKT ISOL GROUND BAR
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These copper isolated grounding bars offer a convenient and reliable solution for grounding multiple copper cables. The high-conductivity copper bar and high-strength glass-filled polyester base are both designed for long-lasting performance in a variety of environments. Designed to fit a range of different wire sizes by using a screw lug design, these
Long Description
The NSI GBC2-10 Copper Isolated Ground Bar mounts onto most surfaces using the high-strength glass-filler polyester base, then fits up to 10 copper cables in the 2 to 14 AWG size range. The high-conductivity copper body is rated for use with copper wiring and forms reliable connections using the simple tightening screw lug design. Stock products you can rely on—stock NSI.
Special Features
Copper Bar With Isolation Base - 10 Circuits
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GBC2-10
Brand
NSi
GTIN
00662381010735
UPC
662381010735
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Isolated Ground Bars
Packaging
Weight per each
1.4
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat