GCA1 - 1/2-1" Alum Ground Clamp

Nsi

  • $9.86 (Each)
  • $9.86 (Each)

  • $246.54 (Per 25)

  • $986.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCA1
Manufacturer
Nsi
Manufacturer's Part Number
GCA-1
Description
1/2-1" Alum Ground Clamp
The Nsi Gca-1 Aluminum Ground Clamp For 1/0 - 14 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 1/2" to 1" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—ST
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010001 / 6623810100018 / 00662381010001
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$246.54 (Per 25)
Resources
Images
 
 
GCA1 - Large Image
Tech Bulletins
 
 
GCA1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
1/0-14 AWG
Insulation Material
Aluminum
Descriptions
Product Type
Ground Clamp Alum 1/2-1"
Description
1/2-1" ALUM GROUND CLAMP
extra long description
NSI GCA-1 Ground Clamp Alum 1/2-1"
Long Description
The NSI GCA-1 Aluminum Ground Clamp for 1/0 - 14 AWG Aluminum and Copper Cables grips on water pipes, galvanized pipe or steel conduit between 1/2" to 1" IPS pipes. The high-strength extruded aluminum alloy design is plated to provide low-contact resistance and features zinc-plated steel set screws for long-term installation. Use this adjustable clamp to ground copper or aluminum cables to pipes and conduit in indoor environments. UL Listed 467 for Grounding and Bonding. Stock products you can rely on—st
Special Features
1/2-1 Pipe Size - Dual Rated Ground Clamp - Zinc Plated Screws
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These aluminum ground clamps offer a convenient and reliable solution for connecting copper or aluminum cables to pipes or conduit, using an adjustable clamping structure and a simple set screw tightening mechanism. They grip onto pipes tightly by using the zinc-plated steel screws to tighten the clamp. Then simply fit your aluminum or copper cable into the groundi
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GCA-1
GTIN
00662381010001
UPC
662381010001
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Ground Clamp
Packaging
Weight per each
0.19
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat