GCA2 - 1-1/4 - 2" Alum Ground Clamp

Nsi

  • $17.93 (Each)
  • $17.93 (Each)

  • $179.27 (Per 10)

  • $1,792.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCA2
Manufacturer
Nsi
Manufacturer's Part Number
GCA-2
Description
1-1/4 - 2" Alum Ground Clamp
Ground Clamp, 3.76 In Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 In Overall Width, 2.93 In Overall Height, 1-1/4 to 2 In Ips Size, #6 Awg to 250 MCM Conductor Size, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010018 / 6623810100186 / 00662381010018
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Carton
$179.27 (Per 10)
Resources
Images
 
 
GCA2 - Small Image
 
GCA2 - Large Image
 
GCA2 - Large Image
Tech Bulletins
 
 
GCA2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Strength Plated Aluminum Alloy
Conductor Size
#6 AWG to 250 MCM
Material, Color, and Finish
Clamp Material
250 MCM-6 AWG
Insulation Material
Aluminum
Dimensions and Weight
Overall Length
3.76 in
Descriptions
Product Type
Ground Clamp
Description
1-1/4 - 2" ALUM GROUND CLAMP
Long Description
Ground Clamp, 3.76 in Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 in Overall Width, 2.93 in Overall Height, 1-1/4 to 2 in IPS Size, #6 AWG to 250 MCM Conductor Size, 0.43 lb
Features
Aluminum Ground Clamp, Al/Cu, 1 1/4" - 2" Water Pipe Size, 250 MCM -6 AWG Ground Wire Range, cULus.
Short Description
Ground Clamp, Aluminum, 1-1/4 to 2 in
Special Features
1 1/4-2 Pipe Size - Dual Rated Ground Clamp - Zinc Plated Screws In
extra long description
NSI GCA-2 Ground Clamp Alum 1 1/4-2
Additional Information
accessory type
Ground Clamp
Overall Width
0.828 in
Overall Height
2.93 in
for use with
Grounding Wire
IPS Size
1-1/4 to 2 in
Standards Met
UL MA;cULus
package quantity
10 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GCA-2
GTIN
00662381010018
UPC
662381010018
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Ground Clamp
Packaging
Weight
0.43 lb
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat