GGC1000 - #95 GRND CLP 100 CNT

Nsi

  • $0.09 (Each)
  • $0.09 (Each)

  • $9.43 (Per 100)

In-Stock: 5,290 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GGC1000
Manufacturer
Nsi
Manufacturer's Part Number
GGC-1000
Description
#95 GRND CLP 100 CNT
Use Nsi’S GGC-1000 Green Grounding Clips For Quick and Easy Grounding Of Copper Conductor Against The Wall Of An Electrical Junction Box. to Install, Simply Slide The Stripped Grounding Wire Into The Clip and Then Place The Clip Opening Over The Side Wall Of The Metal Box. to Secure The Clip, Place A Flathead Screwdriver Into The Push Tab and Then Drive The Clip Onto The Box Wall. Clip Comes In A Package Of 100 Units. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111258 / 6623811112584 / 00662381111258
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$9.43 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,290
Resources
Images
 
 
GGC1000 - Small Image
 
GGC1000 - Large Image
Other Links
 
 
GGC1000 - Other
Brochures
 
 
GGC1000 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#95 GRND CLP 100 CNT
Product Type
Green Grounding Clip
extra long description
NSI GGC-1000 Green Grounding Clip
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These green grounding clips offer a convenient and reliable solution for connecting copper ground wires to the outer wall of an electrical junction box. To install, simply slide the stripped grounding wire into the clip, place the clip over the side wall and then secure the clip in place by driving the clip down with a flathead screwdriver placed into the push tab.
Long Description
Use NSI’s GGC-1000 Green Grounding Clips for quick and easy grounding of copper conductor against the wall of an electrical junction box. To install, simply slide the stripped grounding wire into the clip and then place the clip opening over the side wall of the metal box. To secure the clip, place a flathead screwdriver into the push tab and then drive the clip onto the box wall. Clip comes in a package of 100 units. Stock products you can rely on—stock NSI.
Special Features
Designed For Termination Of The Grounding Conductor - 100 Pack
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GGC-1000
GTIN
00662381111258
UPC
662381111258
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Green Grounding Clip
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat