GGC1000 - #95 GRND CLP 100 CNT

Nsi

  • $0.10 (Each)
  • $0.10 (Each)

  • $10.32 (Per 100)

In-Stock: 1,100 available at other locations ( find a store with stock)
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
GGC1000
Manufacturer
Nsi
Manufacturer's Part Number
GGC-1000
Description
#95 GRND CLP 100 CNT
Use Nsi’S GGC-1000 Green Grounding Clips For Quick and Easy Grounding Of Copper Conductor Against The Wall Of An Electrical Junction Box. to Install, Simply Slide The Stripped Grounding Wire Into The Clip and Then Place The Clip Opening Over The Side Wall Of The Metal Box. to Secure The Clip, Place A Flathead Screwdriver Into The Push Tab and Then Drive The Clip Onto The Box Wall. Clip Comes In A Package Of 100 Units. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111258 / 6623811112584 / 00662381111258
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$10.32 (Per 100)
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
1,100
Resources
Images
 
 
GGC1000 - Small Image
 
GGC1000 - Large Image
Other Links
 
 
GGC1000 - Other
Brochures
 
 
GGC1000 - Brochure
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
#95 GRND CLP 100 CNT
Extra Long Description
NSI GGC-1000 Green Grounding Clip
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These green grounding clips offer a convenient and reliable solution for connecting copper ground wires to the outer wall of an electrical junction box. To install, simply slide the stripped grounding wire into the clip, place the clip over the side wall and then secure the clip in place by driving the clip down with a flathead screwdriver placed into the push tab.
Long Description
Use NSI’s GGC-1000 Green Grounding Clips for quick and easy grounding of copper conductor against the wall of an electrical junction box. To install, simply slide the stripped grounding wire into the clip and then place the clip opening over the side wall of the metal box. To secure the clip, place a flathead screwdriver into the push tab and then drive the clip onto the box wall. Clip comes in a package of 100 units. Stock products you can rely on—stock NSI.
Product Type
Green Grounding Clip
Special Features
Designed For Termination Of The Grounding Conductor - 100 Pack
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GGC-1000
GTIN
00662381111258
UPC
662381111258
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Green Grounding Clip
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,100

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store
Tampa
400 View Store

A-L

Location Stock Available
Colorado Springs
200 View Store
These alternate items can be purchased instead of GGC1000.
Jump To:

Similar Items

Similar items are close alternatives to GGC1000, though they may not be 100% alike.

Cross Referenced

These items are similar to GGC1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP706 Eaton Wiring Devices 00786189107067
20052 EPCO 00780321200524
GCT EPCO 00780321300521
GGC-1508 Gardner Bender 00032076015084
30-3195 Ideal Industries n/a
30773 Morris 00601986307734
GGC-1000 NSi Industries 00662381111258
8975-1 Raco 00050169009758
975 Raco 00050169909751
GROUNDCLIP SELECTOR SWITCH n/a
9261 Teddico-BWF 00087115092618
11-002 Thomas & Betts 00783786110025
11-022 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat