GHM100 - 360D Cond GRND Hub 1" Cond

Nsi

  • $17.67 (Each)
  • $17.67 (Each)

  • $264.99 (Per 15)

  • $1,766.63 (Per 100)
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
GHM100
Manufacturer
Nsi
Manufacturer's Part Number
GHM-100
Description
360D Cond GRND Hub 1" Cond
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010384 / 6623810103842 / 00662381010384
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.67 (Each)
Carton
$17.67 (Each)
Standard Packaging
$264.99 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
250
Resources
Images
 
 
GHM100 - Small Image
 
GHM100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHM100.
Jump To:

Cross Referenced

These items are similar to GHM100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91605 Morris 00601986916059
GHM-100 NSi Industries 00662381010384

* All prices subject to change.

Begin Live Chat