GL114 - #1 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $6.88 (Each)
  • $6.88 (Each)

  • $344.11 (Per 50)

  • $688.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL114
Manufacturer
Nsi
Manufacturer's Part Number
GL114
Description
#1 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036421 / 6623810364212 / 00662381036421
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.88 (Each)
Carton
$6.88 (Each)
Standard Packaging
$344.11 (Per 50)
Resources
Images
 
 
GL114 - Large Image
Other Links
 
 
GL114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=1.83 - W=.670 - OD=.470 - ID=.360
Descriptions
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#1 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 1 Awg 1/4 Bolt Size
extra long description
NSI GL114 CU CMP Lug Short 1 AWG 1/
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 1 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 1 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL114
GTIN
00662381036421
UPC
662381036421
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat