GL2038 - 2/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $9.59 (Each)
  • $9.59 (Each)

  • $239.64 (Per 25)

  • $958.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL2038
Manufacturer
Nsi
Manufacturer's Part Number
GL2038
Description
2/0 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036094 / 6623810360948 / 00662381036094
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$239.64 (Per 25)
Resources
Images
 
 
GL2038 - Small Image
 
GL2038 - Large Image
Tech Bulletins
 
 
GL2038 - Tech Bulletin
Other Links
 
 
GL2038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=2.24 - W=.810 - OD=.560 - ID=.440
Descriptions
extra long description
NSI GL2038 CU CMP Lug Short 2/0 AWG
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
2/0 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 2/0 Awg 3/8 Bolt Size
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
2/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
2/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL2038
GTIN
00662381036094
UPC
662381036094
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Mounting
3/8 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat