GL2038 - 2/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $9.59 (Each)
  • $9.59 (Each)

  • $239.64 (Per 25)

  • $958.58 (Per 100)
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
GL2038
Manufacturer
Nsi
Manufacturer's Part Number
GL2038
Description
2/0 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036094 / 6623810360948 / 00662381036094
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$239.64 (Per 25)
Resources
Images
 
 
GL2038 - Small Image
 
GL2038 - Large Image
Tech Bulletins
 
 
GL2038 - Tech Bulletin
Other Links
 
 
GL2038 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=2.24 - W=.810 - OD=.560 - ID=.440
Descriptions
extra long description
NSI GL2038 CU CMP Lug Short 2/0 AWG
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
2/0 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 2/0 Awg 3/8 Bolt Size
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
2/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
2/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL2038
GTIN
00662381036094
UPC
662381036094
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Mounting
3/8 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL2038.
Jump To:

Similar Items

Similar items are close alternatives to GL2038, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54110
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54110
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.77) ·
54110 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.08

Each

QTY:
Each
Add
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper...
  • Our Part #: L2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($263.90) ·
L2038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.56

Each

QTY:
Each
Add
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.20) ·
YA26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LC...
  • Our Part #: LCAS2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCAS2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
2/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA26LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($151.40) ·
YA26LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.14

Each

QTY:
Each
Add
The LCA2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($168.28) ·
LCA2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL2038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30036 3M Electrical Products 00054007125433
325403 Amprobe n/a
36923 Amprobe n/a
VHCS-2/0-38 Anderson n/a
VHCS2038 Anderson n/a
YA26L-BOX Burndy 00781810553756
YAV26L-TC38-FX Burndy 781810021989
HCS12638 Burndy n/a
YA26-L Burndy 00781810143827
YA26LBOX B Burndy n/a
YAG25LTC38LD Burndy 00781810036396
YAL26T38 Burndy 00781810416990
YAV70M10 Burndy 00781810328200
DPLS131 DOSSERT n/a
DPLS311 DOSSERT n/a
CC2038 Galvan Industries 632591710237
GL-2038 Greaves 00784491320181
GL 2038 Greaves n/a
VHCS2/038 Hubbell Power Systems n/a
VHCS38 Hubbell Power Systems n/a
CC2/038 Ideal Industries n/a
CRA-2/0 ILSCO n/a
CSWS-2/0-38 ILSCO 00783669637052
CCL2/038 ILSCO n/a
CRA2/0 ILSCO n/a
94062 Morris 00601986940627
GL2038 NSi Industries 00662381036094
CCR2038 NSi Industries n/a
LCAS2/0-38-X Panduit 00074983225033
LCAX2038X Panduit 74983435395
LCA2/038 Panduit n/a
LCA2/038L Panduit n/a
LCA2/038X Panduit 00074983900305
BLU-2/0S Penn-Union 00785037230506
54110 Thomas & Betts 00786210541105
CTL20-38 Thomas & Betts 00783786131846
HL2/038 Thomas & Betts n/a
273-31852-10 Thomas & Betts 786210070285
HL2/0-38 Thomas & Betts n/a
80677 Thomas & Betts n/a
J973 Thomas & Betts 00786210815671
S989177 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat