GL25048 - 250MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $13.29 (Each)
  • $13.29 (Each)

  • $332.21 (Per 25)

  • $1,328.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL25048
Manufacturer
Nsi
Manufacturer's Part Number
GL25048
Description
250MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036148 / 6623810361488 / 00662381036148
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.29 (Each)
Carton
$13.29 (Each)
Standard Packaging
$332.21 (Per 25)
Resources
Images
 
 
GL25048 - Small Image
 
GL25048 - Large Image
Tech Bulletins
 
 
GL25048 - Tech Bulletin
Other Links
 
 
GL25048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=2.48 - W=1.09 - OD=.750 - ID=.590
Descriptions
extra long description
NSI GL25048 CU CMP Lug Short 250 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
250MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Short 250 MCM 1/2 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL25048
GTIN
00662381036148
UPC
662381036148
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Hole
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat