GL414 - #4 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $3.44 (Each)
  • $3.44 (Each)

  • $343.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL414
Manufacturer
Nsi
Manufacturer's Part Number
GL414
Description
#4 1-Hole Compression Lug 1/4" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 1/4" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036254 / 6623810362546 / 00662381036254
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.44 (Each)
Carton
$3.44 (Each)
Standard Packaging
$343.95 (Per 100)
Resources
Images
 
 
GL414 - Small Image
 
GL414 - Large Image
Other Links
 
 
GL414 - Other
Tech Bulletins
 
 
GL414 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Size
L=1.50 - W=.490 - OD=.340 - ID=.250
Descriptions
extra long description
NSI GL414 CU CMP Lug Short 4 AWG 1/
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#4 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 4 Awg 1/4 Bolt Size
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL414
GTIN
00662381036254
UPC
662381036254
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat