GL50048 - 500MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $20.55 (Each)
  • $20.55 (Each)

  • $123.27 (Per 6)

  • $2,054.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL50048
Manufacturer
Nsi
Manufacturer's Part Number
GL50048
Description
500MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036186 / 6623810361860 / 00662381036186
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.55 (Each)
Carton
$20.54 (Each)
Standard Packaging
$123.27 (Per 6)
Resources
Images
 
 
GL50048 - Small Image
 
GL50048 - Large Image
Other Links
 
 
GL50048 - Other
Tech Bulletins
 
 
GL50048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.28 - W=1.54 - OD=1.06 - ID=.830
Descriptions
extra long description
NSI GL50048 CU CMP Lug Short 500 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
500MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Short 500 MCM 1/2 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
1
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL50048
GTIN
00662381036186
UPC
662381036186
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat