GL614 - #6 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $2.64 (Each)
  • $2.64 (Each)

  • $263.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL614
Manufacturer
Nsi
Manufacturer's Part Number
GL614
Description
#6 1-Hole Compression Lug 1/4" Bolt
Compression Connector, #6 Awg Conductor Size, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 In Overall Length, 600 V Ac, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036025 / 6623810360252 / 00662381036025
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$263.63 (Per 100)
Resources
Images
 
 
GL614 - Small Image
 
GL614 - Large Image
 
GL614 - Large Image
Specifications Sheets
 
 
GL614 - Specification Sheet
Other Links
 
 
GL614 - Other
Tech Bulletins
 
 
GL614 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.496 in
Size
L=1.50 - W=.420 - OD=.300 - ID=.200
Descriptions
extra long description
NSI GL614 CU CMP Lug Short 6 AWG 1/
Features
Short Barrel Copper Lug, one hole with peep hole, wire range of 6 AWG. Produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Marked with die index and color coded blue. cULus Listed for 35KV maximum when properly installed.
Description
#6 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Compression Connector
Long Description
Compression Connector, #6 AWG Conductor Size, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 in Overall Length, 600 V ac, 0.02 lb/EA
Short Description
#6 to #8 AWG Compression Connector, Non-Insulated, 1.496 in L, 600 VAC
Special Features
Marked with Die Index and Color Coded
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
for use with
Terminate;Splice;Tap Power Connectors
package quantity
100 CT
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL614
sub brand
NSI
GTIN
00662381036025
UPC
662381036025
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat