GL638 - #6 1H Cu SHRT CMP Lug

Nsi

  • $2.80 (Each)
  • $2.80 (Each)

  • $279.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL638
Manufacturer
Nsi
Manufacturer's Part Number
GL638
Description
#6 1H Cu SHRT CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE6 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036247 / 6623810362478 / 00662381036247
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$2.80 (Each)
Standard Packaging
$279.60 (Per 100)
Resources
Images
 
 
GL638 - Small Image
 
GL638 - Large Image
Other Links
 
 
GL638 - Other
Tech Bulletins
 
 
GL638 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=1.50 - W=.420 - OD=.300 - ID=.200
Descriptions
Product Type
Cu CMP Lug Short 6 Awg 3/8 Bolt Size
Description
#6 1H CU SHRT CMP LUG
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 6 AWG (STR) - 3/8 Mounting Hole
extra long description
NSI GL638 CU CMP Lug Short 6 AWG 3/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Cable Size
# 6 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL638
GTIN
00662381036247
UPC
662381036247
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
1.8
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat