GL638 - #6 1H Cu SHRT CMP Lug

Nsi

  • $3.57 (Each)
  • $3.57 (Each)

  • $356.76 (Per 100)
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
GL638
Manufacturer
Nsi
Manufacturer's Part Number
GL638
Description
#6 1H Cu SHRT CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE6 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036247 / 6623810362478 / 00662381036247
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$3.57 (Each)
Standard Packaging
$356.76 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,684
Resources
Images
 
 
GL638 - Small Image
 
GL638 - Large Image
Other Links
 
 
GL638 - Other
Tech Bulletins
 
 
GL638 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL638.
Jump To:

Similar Items

Similar items are close alternatives to GL638, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulate...
  • MFR Part #: 54136
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($157.68) ·
54136 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL638 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94021 Morris 00601986940214
GL638 NSi Industries 00662381036247
30016 3M Electrical Products 00054007124368
328143 Amprobe n/a
YA6CL3 Burndy n/a
YAV6CLTC516FX Burndy 00781810022856
DPLS2131 DOSSERT n/a
VHCS6516 Hubbell Power Systems 00096359338819
CC631 Ideal Industries n/a
CCL-8-516 ILSCO 00783669031041
CCL8516 ILSCO n/a
LCA6-56-L Panduit 00074983900077
LCA656 Panduit n/a
LCAS656 Panduit n/a
BLU 6S2 Penn-Union 00785037231893
54135 Thomas & Betts 00786210541358
CTL6-516 Thomas & Betts 00783786131716
HL6516 Thomas & Betts n/a
YA6CL4 Burndy n/a
GL638 Greaves 00784491320037
BLU6S8 Penn-Union 00785037231923
54136 Thomas & Betts 00786210541365
CTL6-38 Thomas & Betts 00783786131105

* All prices subject to change.

Begin Live Chat