GLA000 - 3/0-6 Lay-In Connector

Nsi

  • $7.31 (Each)
  • $7.31 (Each)

  • $146.17 (Per 20)

  • $730.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLA000
Manufacturer
Nsi
Manufacturer's Part Number
GLA-000
Description
3/0-6 Lay-In Connector
Lay In Connector 3/0 - 6 Awg Lay-In Connectors Offer The Ultimate In Flexibility. Excellent For Grounding and Continuous Loop Applications. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600V (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001924 / 6623810019242 / 00662381001924
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Carton
$7.31 (Each)
Standard Packaging
$146.17 (Per 20)
Resources
Images
 
 
GLA000 - Small Image
 
GLA000 - Large Image
Tech Bulletins
 
 
GLA000 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
1
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=2.00 - H=1.50 - W=.800
Descriptions
Description
3/0-6 LAY-IN CONNECTOR
Product Type
Al Lay In Connector 3/0-6
Long Description
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Special Features
3/0-6 AWG - Dual Rated - 20 Pack
extra long description
NSI GLA-000 AL Lay In Connector 3/0
Features
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Additional Information
Warranty
1 YEAR
Wire Type
Al/Cu
Manufacturer Information
Manufacturers Part Number
GLA-000
Brand
NSi
GTIN
00662381001924
UPC
662381001924
Taxonomies, Classifications, and Categories
Type
Aluminum Lay-In Lug
Packaging
Weight per each
0.16
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat