GLA000 - 3/0-6 Lay-In Connector

Nsi

  • $7.03 (Each)
  • $7.03 (Each)

  • $140.55 (Per 20)

  • $702.77 (Per 100)
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
GLA000
Manufacturer
Nsi
Manufacturer's Part Number
GLA-000
Description
3/0-6 Lay-In Connector
Lay In Connector 3/0 - 6 Awg Lay-In Connectors Offer The Ultimate In Flexibility. Excellent For Grounding and Continuous Loop Applications. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600V (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001924 / 6623810019242 / 00662381001924
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.03 (Each)
Carton
$7.03 (Each)
Standard Packaging
$140.55 (Per 20)
Resources
Images
 
 
GLA000 - Large Image
Tech Bulletins
 
 
GLA000 - Tech Bulletin
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
Aluminum
Number of Conductors
1
Poles
1
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=2.00 - H=1.50 - W=.800
Descriptions
Description
3/0-6 LAY-IN CONNECTOR
Product Type
Al Lay In Connector 3/0-6
extra long description
NSI GLA-000 AL Lay In Connector 3/0
Features
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Long Description
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Special Features
3/0-6 AWG - Dual Rated - 20 Pack
Additional Information
Wire Type
Al/Cu
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLA-000
Brand
NSi
GTIN
00662381001924
UPC
662381001924
Taxonomies, Classifications, and Categories
Type
Aluminum Lay-In Lug
Packaging
Weight per each
0.16
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLA000.
Jump To:

Cross Referenced

These items are similar to GLA000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BTL 000 Greaves n/a
BTL000 Greaves 00784491138106
90576 Morris 00601986905763
GLA-000 NSi Industries 00662381001924
LI-200S Penn-Union 00785037450584
LL306 Thomas & Betts 00786210787053

* All prices subject to change.

Begin Live Chat