GLC12HDB - Ground Clamp

Nsi

  • $12.91 (Each)
  • $12.91 (Each)

  • $1,290.90 (Per 100)
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
GLC12HDB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12HDB
Description
Ground Clamp
Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005366 / 6623810053666 / 00662381005366
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$12.91 (Each)
Resources
Images
 
 
GLC12HDB - Small Image
 
GLC12HDB - Large Image
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
Cast Bronze
Material, Color, and Finish
Color
Bronze
Insulation Color
Bronze
Clamp Material
Cast Bronze
Insulation Material
Silicon Bronze
Dimensions and Weight
Length
2.362
Descriptions
Description
GROUND CLAMP
Product Type
GND Clamp Lay-In 1/2-1" - Horizontal
Long Description
NSI GLC-12HDB Heavy Duty Direct Burial Ground Clamps grip on pipes between 1/2" to 1" in diameter and are the ultimate ground clamps for securing just about any size ground wire in just about any application. The bronze body and pre-assembled 304 stainless steel screws are made of economical, high-quality metals that provide durable performance in a range of applications. The horizontal lay-in lug design of these clamps provides ultimate flexibility when securing large conductors and can accommodate wires
Special Features
UL 486D Listed
extra long description
NSI GLC-12HDB Gnd Clamp Lay-In 1/2-
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps with lay-in lugs offer the ultimate solution for grounding large wires in just about any application. Grips onto copper water pipes, tubing, rebar and ground rods using 304 stainless steel screws to tighten the clamp, then grounding conductor is secured in place using a lay-in lug design for ultimate flexibil
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-12HDB
Brand
NSi
GTIN
00662381005366
UPC
662381005366
Taxonomies, Classifications, and Categories
Type
Heavy Duty Direct Burial Lay-In Lug
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat