GLC12RDB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $12.91 (Each)
  • $12.91 (Each)

  • $322.72 (Per 25)

  • $1,290.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLC12RDB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12RDB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.283 In Overall Length, Silicon Bronze (Body) Material, 0.67 In Overall Width, 1.385 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005359 / 6623810053598 / 00662381005359
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$322.72 (Per 25)
Resources
Images
 
 
GLC12RDB - Large Image
 
GLC12RDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body)
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Clamp Material
10 - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.283 in
Descriptions
Product Type
Ground Clamp
Description
1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY
Long Description
Ground Clamp, 2.283 in Overall Length, Silicon Bronze (Body) Material, 0.67 in Overall Width, 1.385 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.31 lb
Features
Ground Clamp #10 -2 STRanded, Direct Burial, Rebar, cULus.
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8 to 1 in Rebar - 1/2 to 1 in Ground Rod - (Right Angle)
extra long description
NSI GLC-12RDB Ground Clamp Lay-In 1
Additional Information
accessory type
Ground Clamp
Overall Width
0.67 in
Overall Height
1.385 in
Rod Size
1/2 to 1 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Standards Met
UL (Canada and US);cULus
package quantity
25 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-12RDB
Brand
Nsi Industries
GTIN
00662381005359
UPC
662381005359
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat