GLC140DB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $29.74 (Each)
  • $29.74 (Each)

  • $297.35 (Per 10)

  • $2,973.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLC140DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-140DB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005564 / 6623810055646 / 00662381005564
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.74 (Each)
Carton
$29.74 (Each)
Standard Packaging
$297.35 (Per 10)
Resources
Images
 
 
GLC140DB - Small Image
 
GLC140DB - Large Image
 
GLC140DB - Large Image
Tech Bulletins
 
 
GLC140DB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body)
Conductor Size
#8 to #4/0 AWG
Material, Color, and Finish
Insulation Material
Silicon Bronze
Clamp Material
8 - 4/0 STR
Dimensions and Weight
Overall Length
2.551 in
Descriptions
Description
1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY
Product Type
Ground Clamp
Features
1 Extra Heavy Duty Ground, cULus.
Long Description
Ground Clamp, 2.551 in Overall Length, Silicon Bronze (Body) Material, 0.784 in Overall Width, 2.132 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.55 lb
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod
extra long description
NSI GLC-140DB Ground Clamp Lay-In 1
Additional Information
Overall Height
2.132 in
accessory type
Ground Clamp
Overall Width
0.784 in
package quantity
1 ct
Standards Met
UL MA;cULus
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Rod Size
1/2 to 1 in
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GLC-140DB
GTIN
00662381005564
UPC
662381005564
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat