GLC140DB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $36.26 (Each)
  • $36.26 (Each)

  • $362.55 (Per 10)

  • $3,625.51 (Per 100)

In-Stock: 1,051 available at other locations ( find a store with stock)
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
GLC140DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-140DB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005564 / 6623810055646 / 00662381005564
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.26 (Each)
Carton
$36.26 (Each)
Standard Packaging
$362.55 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,051
Resources
Images
 
 
GLC140DB - Small Image
 
GLC140DB - Large Image
 
GLC140DB - Large Image
Tech Bulletins
 
 
GLC140DB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 to #4/0 AWG
Material
Silicon Bronze (Body)
Material, Color, and Finish
Clamp Material
8 - 4/0 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.551 in
Descriptions
Description
1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY
Extra Long Description
NSI GLC-140DB Ground Clamp Lay-In 1
Features
1 Extra Heavy Duty Ground, cULus.
Long Description
Ground Clamp, 2.551 in Overall Length, Silicon Bronze (Body) Material, 0.784 in Overall Width, 2.132 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.55 lb
Product Type
Ground Clamp
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod
Additional Information
Accessory Type
Ground Clamp
For Use With
Grounding Wire
IPS Size
1/2 to 1 in
Made In USA
yes
Overall Height
2.132 in
Overall Width
0.784 in
Package Quantity
1 ct
Rod Size
1/2 to 1 in
Standards Met
UL MA;cULus
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GLC-140DB
GTIN
00662381005564
UPC
662381005564
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,051

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of GLC140DB.
Jump To:

Similar Items

Similar items are close alternatives to GLC140DB, though they may not be 100% alike.

Cross Referenced

These items are similar to GLC140DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11K16D Burndy 00781810358641
BGC-2P-DB ILSCO 00783669001228
BGC-2PS-DB ILSCO 00783669001235
BGC40PDB ILSCO 00783669000689
91652 Morris 00601986916523
91654 Morris 00601986916547
GLC-140 DB NSi Industries n/a
GLC140DB NSi Industries 00662381005564
GPLAC2-1-C Panduit 00074983662500
JDLI Thomas & Betts 00783786437832
627 Topaz 00751338836945

* All prices subject to change.

Begin Live Chat